Barbed Tubing Connector
Connection 1 | 8 mm |
---|---|
Material | Brass (Housing) |
Standard | RoHS-Compliant |
Logistics dimensions (L x W x H) | 80x30x20 mm |
---|---|
Logistic Weight | 2,84 g |
Connection 1 | 8 mm |
Material | Brass (Housing) |
Standard | RoHS-Compliant |
Delivery usually within ( 6 ) days