POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 7

Nitri-Tech III® Flock Lined

See technical informationSee documents
References
Polyco Healthline:924
Rubix:324201
EAN:05010699803955
brand logo
brand logo
brand logo
Technical specifications
Size7
Length330 mm
Chemical protection valueajk
See all Specifications
Documents

Product details : POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 7


Offers very good abrasion and puncture resistance, and protection against a wide range of chemicals including strong detergents, oils and certain solvents.
Lining : Flocked
brand logo
brand logo

Technical specifications


Attributes
Size7
Length330 mm
Chemical protection valueajk
Main materialnitrile
Packaging12 pairs per polybag
Colourgreen
Thickness0.4 mm
Materialnitrile synthetic rubber
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
  • In stock: Next day delivery

Size

Select variants (3)