POLYCO GIOGX GRIP IT OIL CHEMICAL GLOVES 4X41D BLUE/BLK SIZE 9 PK1

POLYCO GIOGX10 GIOGX GLOVES

See technical informationSee documents
References
Polyco Healthline:GIOGX-9/L
Rubix:267A2346
brand logo
Technical specifications
Size9
Length300 mm
Chemical protection valuea
See all Specifications
Documents

Product details : POLYCO GIOGX GRIP IT OIL CHEMICAL GLOVES 4X41D BLUE/BLK SIZE 9 PK1


Technical specifications


Attributes
Size9
Length300 mm
Chemical protection valuea
Main materialnitrile
Packaging40 pairs per case
Colourblack
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • In stock: Next day delivery