References
Ansell:58-270VP-10
Rubix:2575514
Manufacturer :58270VP100
EAN:10076490461642

Product details : ANSELL ALPHATEC 58-270 CHEMICAL NITRILE GLOVES 3121A 10 XL VENDPK
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Chemical protection value | jklopt |
| Main material | nylon |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
- Usually arrives within 14 working days