TEGERA 10PG CHEMICAL PROTECTION GLOVE 11 2XL

Chemical protection gloves 10PG TEGERA®

See technical informationSee documents

References

Tegera:10PG-11
Rubix:386A0214
Manufacturer :10PG-11
EAN:7340118310619
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size11
Length350 mm
Chemical protection valueakl
See all Specifications

Documents

Product details : TEGERA 10PG CHEMICAL PROTECTION GLOVE 11 2XL


This priceworthy basic glove, 0,7 mm/27,5 mil, coated with single-layered PVC, provides protection against chemical liquids. It features a smooth finish and a comfortable cotton interlock lining. It is resistant to oil and grease and suitable for heavy work. The glove is highly durable and latex-free to reduce the risk of allergies.
Single coated PVC glove with smooth finish. Cotton interlock lining.

Strengths

Protection against chemicals, Latex-free, Waterproof

Applications

PIM_TEAM
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size11
Length350 mm
Chemical protection valueakl
Main materialpvc
Thickness0.65 mm
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
  • Usually arrives within 14 working days

Size