POLYCO 47N PURA NITRILE FLOCKLINED GLOVES 4101X BLUE SIZE 10 PK1

POLYCO 47N PURA NITRILE FLOCKLINED CHEMICAL GLOVE BLUE

See technical informationSee documents

References

Polyco Healthline:47N-10/XL
Rubix:272A2836
EAN:5010699547231
brand logo

Technical specifications

Size10
Length330 mm
Chemical protection valuea
See all Specifications

Documents

Product details : POLYCO 47N PURA NITRILE FLOCKLINED GLOVES 4101X BLUE SIZE 10 PK1


Technical specifications


Attributes
Size10
Length330 mm
Chemical protection valuea
Main materialnitrile
Packaging144 pairs per case
Colourblue
Thickness0.35 mm
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
  • Usually arrives within 14 working days