TEGERA 858 DISPOSABLE GLOVE 9 L BX100

Disposable gloves - General protection 858 TEGERA®

See technical information

References

Tegera:858-9
Rubix:239A1500
EAN:7340118313009
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size9
Length280 mm
Main materialnitrile
See all Specifications

Product details : TEGERA 858 DISPOSABLE GLOVE 9 L BX100


Nitrile disposable glove with extended length. Durable and accelerator-free. Long lasting 0.15mm thick Nitrile with longer cuff for extra protection. Improved comfort thanks to the flexible formula. Latex and accelerator-free for reduced risk of allergies. Suitable for food applications. Protection against virus. 100 pieces/box. 10 boxar/carton.
An accelerator free nitrile glove with textured fingertips for secure handling of tools.

Strengths

Approved for handling foodstuffs, For touchscreen, Extra long, Latex-free, Oil and grease resistant, Waterproof, Elastic, Accelerator-free

Applications

PIM_TEAM
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size9
Length280 mm
Main materialnitrile
Colourpurple
Thickness0.15 mm
Materialnitrile
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
  • Usually arrives within 14 working days

Size