ANSELL ALPHATEC 87-104 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 9.5
AlphaTec 87104
See technical informationSee documentsReferences
Ansell:87-104 9.5
Rubix:213A4830
Manufacturer :87104095
EAN:0076490443047





Documents
Product details : ANSELL ALPHATEC 87-104 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 9.5
- High resistance to water-based chemicals
- Good flexibility and elasticity preventing tears
- Chlorinated to harden and cleanse the surface of the glove
- AQL 0.65
Good mechanical and chemical protection in heavy duty environments.
Strengths
- Heavy duty chemical protection glove
- Beaded cuff for easy donning
- 432 mm long glove length
- Pure natural rubber glove with 1.2 mm / 47 mils thickness
Applications
Agriculture|Chemical processing and preparation|Janitorial use|Construction|Maintenance|Heavy duty handling: where sensitivity is also required|Maintenance of plant and heavy equipment
Technical specifications
Attributes
| Size | 9.5 |
|---|---|
| Length | 432 mm |
| Chemical protection value | aklmpt |
| Main material | latex |
| Packaging | 12 bags carton |
| Colour | black |
| Thickness | 1.2 mm |
| Material | natural latex rubber |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- In stock: Next day delivery