AURELIA 9389 ROBUST BLUE POWDER FREE NITRILE GLOVES XL BX100
Nitrile (Non-Latex) Powder Free Examination Gloves
See technical informationSee documentsReferences
Aurelia Gloves:93899-XL
Rubix:80316060

Documents
Product details : AURELIA 9389 ROBUST BLUE POWDER FREE NITRILE GLOVES XL BX100
Aurelia® Robust™ Blue Nitrile (Non-Latex) Powder Free Examination Gloves are made from 100% Nitrile (Non-Latex), ambidextrous, blue color, fully microtextured and non-sterile. Aurelia gloves conform and are tested to the highest international standards.
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | pack of 100 |
| Thickness | 0.1143 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- In stock: Next day delivery
