AURELIA 7399 BOLD BLACK POWDER FREE NITRILE GLOVES M BX100
Aurelia Disposable Glove
See technical informationSee documentsReferences
Aurelia Gloves:73997
Rubix:80374725

Documents
Product details : AURELIA 7399 BOLD BLACK POWDER FREE NITRILE GLOVES M BX100
Bold medical grade black nitrile gloves are constructed from powder-free nitrile, offering better tensile strength and protection. Available with beaded cuff, which prevents liquid from entering the glove while the micro-texture finish ensures a secure grip. Gloves are highly durable and ambidextrous. These gloves are stronger and provide greater protection than latex or vinyl gloves
Strengths
5mil Powder-Free Nitrile
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per box / 10 boxes per case |
| Thickness | 5 mm |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
- In stock: Next day delivery
