TouchNTuff 92-605
TouchNTuff 92-605 long cuff disposable gloves have the same design as Ansell’s best-selling TouchNTuff 92-600 gloves, but with an extended cuff and textured finger grip. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. These extended cuff nitrile gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly.
Made with TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes
Super soft nitrile provides a comfortable, silky feel for extended wear
Extended cuff for expanded protection over the wrist and forearm
Silicone-free design is paint and finish process friendly
Logistic Weight | 9 g |
---|---|
Size | 07,5/08 |
Main material | Nitrile |
Length | 300 mm |
Packaging | CASE=1000 PCS/10 DISPENSERS/BOXES; DISPENSER/BOX=100 PCS |
Thickness | 0.12 mm |
Cuff style | Beaded |
Food contact | Yes |
Colour | Green |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | Nitrile |
In stock: Next day delivery