TEGERA 846 DISPOSABLE GLOVE 9 L BX50
Disposable gloves - General protection 846 TEGERA®
See technical informationReferences
Tegera:846-9
Rubix:169A8033
EAN:7392626074040

Product details : TEGERA 846 DISPOSABLE GLOVE 9 L BX50
A disposable nitrile glove with extra-long cuff for extra protection. It has a good fit and a light texture for a good grip. 0,19 mm/7,4 mil, non-powder, latex-free and approved for handling food stuffs. Suitable for applications in the automotive industry and other kinds of precision work. 50 pieces/bag. 10 bags/carton.
A disposable nitrile glove with good fit and a light texture for a good grip.
Strengths
Approved for handling foodstuffs, For touchscreen, Extra long, Latex-free, Oil and grease resistant, Waterproof
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 290 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Thickness | 0.19 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- In stock: Next day delivery
