SKYTEC SKYTEAL4 DISPOSABLE NITRILE GLOVES TEAL 10/XL BX100
SKYTEC SKYVTEAL DISPOSABLE NITRILE GLOVES GREEN VEND PACK PK20
See technical informationReferences
Skytec:SKYTEAL4
Rubix:45031307
EAN:5060149205921

Product details : SKYTEC SKYTEAL4 DISPOSABLE NITRILE GLOVES TEAL 10/XL BX100
A 100% premium quality nitrile, thickness 0.12mm. Resistant to oils,cidsnd many chemicals. Up to four times the puncture resistance of latex. Powder-free, non-sterile. Lightweightnd comfortable with ‘second skin’feel. Food safe. Category III, EN374nd EN455pproved.QL 1.5. Latex free
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 singles per box; 10 boxes per case |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
- In stock: Next day delivery
