SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE XL BOX 200

Safedon

See technical information

References

Polyco Healthline:SD912-XL
Rubix:358A4823
Manufacturer :SD912-XL
brand logo

Technical specifications

Sizexl

Product details : SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE XL BOX 200


SafeDon SD912 Blue Nitrile Gloves are lightweight, medical grade, and latex free, designed for optimal protection and comfort. Featuring a textured fingertip finish, these gloves provide excellent grip and tactile sensitivity. The innovative cuff first dispensing system allows for one glove to be dispensed at a time, minimising waste and reducing the risk of cross-contamination while enhancing donning efficiency. Twin pack dispenser with two 100 piece glove packs is designed to replicate the traditional glove dispenser.

Compatible with the following wall mounted but removable dispensers: GE/TXD, GE/SGD, GE/TGD and GE/GAD.

Strengths

SafeDon: Packed in a Cuff 1st™ dispenser for reduced cross contamination
Dispenses one glove at a time, eliminating glove wastage

Wall Mountable: Dispensers can be wall mounted with compatible glove dispenser holders

Grip: Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions

Sensitivity: Latex free, reducing the risk of hypersensitivity and allergic reactions to natural rubber proteins

Powder Content: Powder Free, reducing the risk of dust contamination

Silicone Free: Silicone residues from gloves can interfere with painting, coating, or adhesive bonding processes, potentially causing defects. These silicone-free gloves help minimise that risk, ensuring clean application surfaces.

Chemical Resistant: Achieves type C chemical resistance according to EN ISO 374-1, for chemical protection against at least 1 chemical

EN ISO 374-5 Protection: Conforms with the requirements of EN ISO 374-5, for protection against bacteria, fungi and virus

This product is classified as a Class I Medical Device in compliance with the requirements of Medical Device Regulation (EU) 2017/745 & UK MDR 2002 (SI2002 No.618 as amended) (UKCA)

Tested to European standards EN420, EN ISO 374-1, EN ISO 374-4 & EN ISO 374-5

Compliant with European Standards EN455: Medical Gloves for Single Use parts 1,2,3&4

Tested in compliance with Commission Regulation (EU) No 10/2011 for Food contac

Applications

• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Food Manufacturing and Preparation
• Janitorial
• Medical, Vet, and Dental

Technical specifications


Attributes
Sizexl
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
  • Usually arrives within 14 working days

Size