FACOM NK.1'1/8A SOCKET NK.11/8A
NK.A - 3/4" 6-points inch-size impact sockets
See technical informationReferences
Facom:NK.1'1/8A
Rubix:1239967
EAN:3148516561817




Product details : FACOM NK.1'1/8A SOCKET NK.11/8A
NK.A - 3/4" 6-points inch-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 392 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x44x44 mm |
| Package weight | 392 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 54 mm |
Show UNSPSC/ECL@SS
£ 29.21 excl. VAT
/ Each
£ 35.05 incl. VAT
- Delivery usually within ( 14 ) days
