Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/4 HEX 12MM 865361
ROEBUCK SOCKET 1/4 HEX 12MM 865361
1/4'' hex socket
References
roebuck:
865361
rubix:
209A8109
ean:
3660338197123
Technical specifications
Square drive adapter
1/4
''
Diameter
12
mm
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/4 HEX 12MM 865361
Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
12
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
SEALEY IS1219D 1/2 -19MM DEEP LONG REACH IMPACT SOCKET
FACOM SOCKET NS.22LA
STAHLWILLE 05010027 3/4 INCH DRIVE X 27MM HEX SOCKET
GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13
GEDORE 23MMIMPACTSOCKET3/8D K 30 23
STAHLWILLE 02410034 3/8 INCH DRIVE X 9/16 SOCKET BI-HEX
GEDORE DEEP IMPACT SOCKET K 37 L 70
FACOM 24MM N/S 3/4 SOCKET K.24SR
FACOM SOCKET NSB.15
BAHCO A6700DZ-5/16 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 6MM
STAHLWILLE 03030026 1/2 INCH DRIVE X 26MM HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
FACOM J.3/8F SOCKET HINGED BI-HEX 3/8 INCH DRIVE 12-POINT A/F
GEDORE 24MM IN-HEX IMPS 1D IN K 21 24