GEDORE 10MM1/2DRIMPSOCKET K 19 10
Impact wrench 1/2 socket wrench "6-side K 19
See technical informationReferences
Gedore:K 19 10
Rubix:114A8488
Manufacturer :6160280
EAN:4010886616024

Product details : GEDORE 10MM1/2DRIMPSOCKET K 19 10
Impact socket 1/2" hex 10 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 10 mm |
| Length | 38 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Delivery usually within ( 8 ) days
