References
Bahco:7800DZ-13/32
Rubix:401A5492
Manufacturer :7800DZ-13/32
EAN:7314150464623




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 16.6 mm |
| Length | 38 mm |
Product details : BAHCO 7800DZ-13/32 SOCKET 1/2 12PTS INCHES
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 16.6 mm |
| Length | 38 mm |
| Square | 22 mm |
| Diameter (inch) | 13/32 '' |
| Finishing | polished |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Delivery usually within ( 14 ) days