References
Facom:NK.29LA
Rubix:1240005
EAN:3148516566911



Product details : FACOM SOCKET NK.29LA
NK.LA - 3/4" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 727 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x50x50 mm |
| Package weight | 727 g |
| Square drive adapter | 3/4 '' |
| Diameter | 29 mm |
| Length | 95 mm |
| Square | 29 mm |
Show UNSPSC/ECL@SS
£ 41.47 excl. VAT
/ Each
£ 49.76 incl. VAT
- Delivery usually within ( 14 ) days
