References
Draper:28496
Rubix:382A0460
Manufacturer :28496
EAN:5010559284962

Product details : DRAPER 28496 17MM IMPACT SOCKET 1/2DR-PCKD
6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 17 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.67 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- Delivery usually within ( 7 ) days
