References
Bahco:7805DZ-1.1/4
Rubix:401A5704
Manufacturer :7805DZ-1.1/4
EAN:7314150357796




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 40 mm |
| Length | 82.6 mm |
Product details : BAHCO 7805DZ-1.1/4 SOCKET DEEP 1/2 AF BIHEX
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 40 mm |
| Length | 82.6 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1-1/4 '' |
| Finishing | polished |
| Weight | 420 g |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
- Delivery usually within ( 14 ) days