GEDORE 55MM 1-1/2DR IMP SKT K 37 55


Impact wrench socket 1 1/2" 6-sided K 37

References
gedore:K 37 55
rubix:114A3277
manufacturer :6328480
ean:4010886632840
brand logo
brand logo
Technical specifications
Square drive adapter1 1/2 ''
Diameter55 mm
Length89 mm
See all Specifications

Product details : GEDORE 55MM 1-1/2DR IMP SKT K 37 55


Impact socket 1.1/2" 55 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight2459 g
Square drive adapter1 1/2 ''
Diameter55 mm
Length89 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
  • Usually arrives within 14 working days