References
Facom:NM.41A
Rubix:1240118
EAN:3148516560858



Product details : FACOM SOCKET NM.41A
NM.A - 1" impact 6-points metric-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x62x62 mm |
| Package weight | 870 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 67 mm |
| Square | 41 mm |
Show UNSPSC/ECL@SS
£ 49.95 excl. VAT
/ Each
£ 59.94 incl. VAT
- Delivery usually within ( 14 ) days
