References
Bahco:SB7409BH-8
Rubix:401A5648
Manufacturer :SB7409BH-8
EAN:7314150241392




Technical specifications
| Square drive adapter | 3/8' vierkantaansluiting '' |
|---|---|
| Diameter | 8 mm |
| Length | 95.5 mm |
Product details : BAHCO SB7409BH-8 SOCKET DRIVER L. 3/8 BALL HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Better access to fastener than standard hexagon thanks to ball end
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Better access to fastener than standard hexagon thanks to ball end
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkantaansluiting '' |
|---|---|
| Diameter | 8 mm |
| Length | 95.5 mm |
| Square | 9.5 mm |
| Finishing | polished |
| Weight | 57 g |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- Delivery usually within ( 14 ) days