References
Draper:05016
Rubix:381A6415
Manufacturer :05016
EAN:5010559050161




Technical specifications
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 11 mm |
| Length | 42 mm |
Product details : DRAPER 05016 11MM IMPACT SOCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 11 mm |
| Length | 42 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.43 '' |
| Finishing | mat |
| Weight | 24 g |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 7 ) days