FACOM K.23HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 23MM

K. HB-3/4" 6-points metric-size sockets

See technical information

References

Facom:K.23HB
Rubix:1239113
EAN:3148516595775
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter36 mm
Length52.5 mm
See all Specifications

Product details : FACOM K.23HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 23MM


K. HB-3/4" 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.

Technical specifications


Attributes
Logistic Weight246 g
Packaged dimensions (D x W x H)52x35x35 mm
Package weight246 g
Square drive adapter3/4 ''
Diameter36 mm
Length52.5 mm
Square23 mm
Weight244 g
£ 20.51 excl. VAT
/ Each
£ 24.61 incl. VAT
  • Delivery usually within ( 14 ) days