References
Facom:NM.54A
Rubix:1240128
EAN:3148516561312



Product details : FACOM SOCKET NM.54A
NM.A - 1" impact 6-points metric-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 1618 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x80x80 mm |
| Package weight | 1618 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 84 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 90.90 excl. VAT
/ Each
£ 109.08 incl. VAT
- Delivery usually within ( 14 ) days
