Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 9/16 A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 9/16 A/F
1/2'' impact sockets - inch
References
roebuck:
6494215
rubix:
244924
Technical specifications
Square drive adapter
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 9/16 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.28
excl. VAT
/
Each
£
8.74
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
BRITOOL EXPERT 1/4 INCH 12 POINT LONG-REACH SOCKET 9/32 E113768
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 10MM
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/8 A/F
ROEBUCK 880254 3/8IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 10MM
BAHCO 6700SM-7 SOCKET 1/4
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
FACOM J.5/8F 3/8SD 12 PNT HINGE SKT 5/8A/F
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 5/16 A/F
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE A/F K.3/4B
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
BAHCO 7805DM-27 SOCKET 1/2
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 27MM