References
Gedore:K 19 16
Rubix:80065951
Manufacturer :6160790
EAN:4010886616079

Product details : GEDORE IMPACT SOCKET K19 16MM
Impact socket 1/2" hex 16 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 16 mm |
| Length | 38 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 8 ) days
