References
Noga:N1 B10
Rubix:225442

Product details : NOGA DEBURRING BLADE SINGLE N1 B10
LIGHT DUTY DEBURRING BLADES NOG-N1 (B10) Light duty H.S.S. blade used for steel and aluminium. Used in Noga LB series holders or Vargus B holders.
Strengths
Interchangeable with Vargus B10 blades
Applications
Suitable for steel
Aluminium
Plastic
Aluminium
Plastic
Technical specifications
Attributes
| Model | n1 |
|---|---|
| Use | used for steel & aluminium |
| Type | blades |
| Diameter | 2.6 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- In stock: Next day delivery