NOGA S35(E350) DEBURRING BLADE S35 E350
Noga Deburring Swivel Blade
See technical informationSee documentsReferences
Noga:S35(E350)
Rubix:225433
Documents
Product details : NOGA S35(E350) DEBURRING BLADE S35 E350
A swivel blade is a scraper that can rotate and deburr round and irregular surfaces. Blades are removable. High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
Strengths
Works best on straight edges on most materials
55 Degree included angle
Hardness 62-64RC
55 Degree included angle
Hardness 62-64RC
Applications
Holes
Straight Edge
Curved Edge
Straight Edge
Curved Edge
Technical specifications
Attributes
| Type | s35 |
|---|---|
| Direction | left/right |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- In stock: Next day delivery
