Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Deburring
Deburring
Deburring blade
CUTLINE 865099 HSS ROUGHING CUTTER 10.4MM
CUTLINE 865099 HSS ROUGHING CUTTER 10.4MM
Ø 10.4 - hss - chamfering miller
References
giss cutline:
865099
rubix:
216A9279
ean:
3660338194979
Technical specifications
Model
865099
Use
Beveling
Body material
HSS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 865099 HSS ROUGHING CUTTER 10.4MM
Ø 10.4 - hss - chamfering miller Bits suitable for the tool case 847220
Technical specifications
Attributes
Model
865099
Use
Beveling
Body material
HSS
Type
Manual
Diameter
10.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NOGA TB 1000 DEBURRING TOOL FINE BURR
NOGA S10 E100 DEBURRING BLADE BS1010 S10
CUTLINE 865103 3.2 X 18MM HSS EXTERNAL COUNTERSINK BIT BODY
NOGA BC8301 DEBURRING COUNTERSUNK BC8300 8.3MM
CUTLINE 847223 S20-E200 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
NOGA DEBURRING BLADE S20 E200
CUTLINE 865101 HSS ROUGHING CUTTER 16.5MM
NOGA DEBURRING BLADE D50
NOGA DEBURRING COUNTERSUNK C20
CUTLINE 865096 BLADE FOR DOUBLE DEBURRING BODY HSS PACK OF 4
NOGA TELEBURR LB 1000
NOGA SN-1000 DEBURRING HOLDER SN
NOGA DEBURRING COUNTERSUNK BC1041 104MM
NOGA DEBURRING HOLDER D DH1000
LINEAR TOOLS NOGA DEBURRING COUNTERSUNK C30