References
Bahco:NS600-135-50
Rubix:114A9401
EAN:7314150296118

Product details : BAHCO NS600-135-50 NS WEDGE AL-BR 135X50X18
Wedge, for lifting up or separating objects or holding them in place.
Technical specifications
Attributes
| Logistic Weight | 463 g |
|---|---|
| Weight | 480 g |
| Material | aluminium bronze |
| Size | 135 mm |
Show UNSPSC/ECL@SS
£ 60.33 excl. VAT
/ Each
£ 72.40 incl. VAT
- Delivery usually within ( 14 ) days
