References
IMI Norgren:C0K510618
Rubix:132A9063
Manufacturer :C0K510618


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass (other parts: pom, stainless steel, nbr) |
|---|---|
| Connection 1 | male thread g1/8 (bspp / iso g) |
Product details : NORGREN C0K510618 PFITC 6MM-G1/8 BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass (other parts: pom, stainless steel, nbr) |
|---|---|
| Connection 1 | male thread g1/8 (bspp / iso g) |
| Profile | flow regulator (outlet) banjo type, elbow |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
- Usually arrives within 14 working days