References
Festo:QSL-1/8-10
Rubix:116A5551
Manufacturer :190658
EAN:4052568042912

Documents
Product details : FESTO 190658 PUSH-IN L-FITTING QSL-1/8-10
Push-in L-fitting QSL-1/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x14x35 mm |
|---|---|
| Logistic Weight | 31 g |
| Material | pbt |
| Connection 1 | r 1/8 |
| Profile | qsl |
| Connection 2 | 17.5 |
Show UNSPSC/ECL@SS
£ 30.70 excl. VAT
/ 10 pieces
£ 36.84 incl. VAT
- Delivery usually within ( 2 ) days