FESTO 133097 PUSH-IN CONNECTOR NPQP-D-Q8-Q6-FD-P10
Push-in fitting, resistant to media NPQP
See technical informationSee documentsReferences
Festo:NPQP-D-Q8-Q6-FD-P10
Rubix:116A0993
Manufacturer :133097
EAN:4052568029807

Technical specifications
| Material | pp (housing);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : FESTO 133097 PUSH-IN CONNECTOR NPQP-D-Q8-Q6-FD-P10
Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.
Strengths
- Polypropylene
- Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
- For use with extreme media influences
- Food grade see www.festo.com/certificates/NPQP
- Operating medium: compressed air, vacuum
- Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector
Technical specifications
Attributes
| Logistic Weight | 7,1 g |
|---|---|
| Material | pp (housing);high alloy stainless steel (tube retaining claw) |
| Connection 1 | 6 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 122.90 excl. VAT
/ 10 pieces
£ 147.48 incl. VAT
- Delivery usually within ( 2 ) days