FESTO 153125 PUSH-IN T-FITTING QSTL-3/8-12


Push-In T-Fitting

References
festo:QSTL-3/8-12
rubix:117A8183
manufacturer :153125
ean:4052568032180
QSTL-3/8-12 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153125 PUSH-IN T-FITTING QSTL-3/8-12


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight62,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 119.80 excl. VAT
/ 10 pieces
£ 143.76 incl. VAT
  • Delivery usually within ( 11 ) days