References
IMI Norgren:C00400800
Rubix:80120658
Manufacturer :C00400800

Product details : NORGREN C00400800 PFITC 8MM UNION ELBOW CONN
Pneufit-C Union elbow Ø8mm C00400800
Technical specifications
Attributes
| Material | pbt (plastic) |
|---|---|
| Connection 1 | 8 |
| Profile | pneufit c |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery
