NORGREN 100430800 PFIT 8MM STEM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100430800
Rubix:115A3347
Manufacturer :100430800

Documents
Product details : NORGREN 100430800 PFIT 8MM STEM ELBOW CONNECTOR
Angular plug connection 8 - 8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 8 |
| Profile | elbow (90° elbow connector) |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Usually arrives within 14 working days
