References
Norres:355-0070-1003
Rubix:239A7396
Manufacturer :355-0070-1003
EAN:4049645162854
Product details : NORRES 35500701003 AIRDUC PURE 355 70MM
Norres AIRDUC PUR 355 EC is an electrically conductive hose in heavy-duty construction with increased abrasion resistance, increased pressure and vacuum resistance and good resistance to oil, gasoline and chemicals. Its wall is electrically conductive and it has very good cold flexibility.
Applications
- Flexible hose for high throughput of abrasive powders, bulk material, granules and gases
- Industrial vacuum cleaners, vacuum cleaners
- explosion-hazard area
- Mine, mining, tunnel construction: ventilation, methane gas extraction
- Raw material conveyor hose for powders, granules, sand, quartz, gravel, shards and shavings
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Max. service pressure | 1.515 bar |
Show UNSPSC/ECL@SS
£ 63.64 excl. VAT
/ Metre
£ 76.37 incl. VAT
- Usually arrives within 14 working days


