Medium and High Temperature Hose
Min. temperature | -20 °C |
---|---|
Max. temperature | 400 °C |
Application | Oven Manufacturing;Heat Protection;Mining and Steel Industry;Primarily Suitable as Suction Hose;Limited Suitability for Exhaust Fume Extraction;Machine Manufacturing;Low Pressure Range;Extractor Units;Hot Air;Smoke Extractors |
Length | 20 m |
Bend radius | 72 mm |
Material | Hot-Dip Galvanized Steel Band (Clip Profile Spiral);Special-Coated High-Temperature Fabric, Reinforced with Integrated VA Wire (Wall) |
No-burst pressure | 0.06 bar |
Usually arrives within 14 working days