000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
Vinyl coil pvc coated hose
See technical informationSee documentsReferences
Masterflex:212-160-1000
Rubix:168A7695



Documents
Product details : 000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
Strengths
PVC coated polyester fabric ducting.
Reinforced with an external galvanised steel helix.
Temp. range -20°C to +70°C (Intermittent to +80°C).
Supplied in 10 metre lengths.
Supplied in 10 metre lengths.
Highly flexible and lightweight.
External steel helix protects against abrasion.
Use for air conditioning, ventilation, dust and fume extraction.
Particularly useful for weld fume extraction.
Reinforced with an external galvanised steel helix.
Temp. range -20°C to +70°C (Intermittent to +80°C).
Supplied in 10 metre lengths.
Supplied in 10 metre lengths.
Highly flexible and lightweight.
External steel helix protects against abrasion.
Use for air conditioning, ventilation, dust and fume extraction.
Particularly useful for weld fume extraction.
Technical specifications
Attributes
| Max. service pressure | 0.21 bar |
|---|---|
| Length | 10 m |
| Bend radius | 96 mm |
Show UNSPSC/ECL@SS
£ 86.37 excl. VAT
/ Each
£ 103.64 incl. VAT
- Usually arrives within 14 working days