NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
Norres AIRDUC PUR 355 AS suction hose conveyor hose
See technical informationReferences
Norres:355-0038-0000
Rubix:227A7702
Manufacturer :355-0038-0000
EAN:4049645151063
Product details : NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
Abrasion-proof and anti-static suction and extraction hose in heavy design with increased pressure and vacuum resistance as well as good oil, petrol and chemical resistance. The Norres AIRDUC PUR 355 AS is also characterized by very good cold flexibility and microbe resistance. The wall is anti-static.
Applications
The flexible hose is used for a high flow of abrasive powder, bulk materials, granules or gases and can be used not only in the plastics industry, agriculture and construction industry, but also in the paper industry or surface processing.
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Max. service pressure | 3.215 bar |
Show UNSPSC/ECL@SS
£ 21.08 excl. VAT
/ Metre
£ 25.30 incl. VAT
- Usually arrives within 14 working days


