NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
Norres AIRDUC® PUR 350 FOOD-AS
See technical informationReferences
Norres:350-0140-0000
Rubix:253A1183
Manufacturer :350-0140-0000
EAN:4049645115706
Product details : NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
An abrasion-resistant and anti-static suction and extraction hose in medium-weight design, which is smooth inside and is characterized by high abrasion resistance, good oil, petrol and chemical resistance as well as very good cold flexibility. In addition, the wall is permanently anti-static.
Applications
The flexible hose is suitable for abrasive powder, bulk materials, granulates and for gases. It can be used in the chemical industry (chemical vapours, paint vapours, etc.), in the textile industry (spinning machine, knitting machine, weaving machine), for ventilation in animal stables, suction systems and filter systems as well as for many other diverse application areas.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Max. service pressure | 0.455 bar |
Show UNSPSC/ECL@SS
£ 306.41 excl. VAT
/ Each
£ 367.69 incl. VAT
- Usually arrives within 14 working days


