OSBORN 9828036312 NOVOFLEX-B HONING TOOL SIC 180 GRIT D12
Novoflex-B® honing and deburring tool, abrasive filament
See technical informationReferences
Osborn:9828-036.312
Rubix:387A5147
Manufacturer :9828036312
EAN:4013349528308



Product details : OSBORN 9828036312 NOVOFLEX-B HONING TOOL SIC 180 GRIT D12
Novoflex-B honing tool, high-end quality, for internal finishing.
Strengths
Flexible, self-centring honing tool
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles
Applications
Motor cylinders, piston rods, boreholes on shafts and cranks, pneumatic and hydraulic cylinders, valve guides, compressed air equipment, wheel cylinders, brake control cylinders, pipes and tubes, and many other applications in the automotive and aerospace industries, as well as hydraulic systems and heat exchangers.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x18x218 mm |
|---|---|
| Logistic Weight | 36,1 g |
| Grain | 80 |
| Max speed | 0.37 m/s |
| Wire | steel |
| Total length | 200 mm |
| Abrasive Material | silicon carbide |
| Shaft diameter | 3.6 mm |
| Brush diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Delivery usually within ( 5 ) days
