OSBORN 9818036338 NOVOFLEX-B FOR BORE D35 D38X70X200 SIC GRIT 120


Novoflex-B® honing and deburring tool, abrasive filament

References
osborn:9818-036.338
rubix:266A7731
manufacturer :9818036338
ean:4013349528209
brand logo
brand logo
Technical specifications
Wiresteel
Grain120
See all Specifications

Product details : OSBORN 9818036338 NOVOFLEX-B FOR BORE D35 D38X70X200 SIC GRIT 120


Novoflex-B honing tool, high-end quality, for internal finishing.

Strengths

Flexible, self-centring honing tool
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles

Applications

Motor cylinders, piston rods, boreholes on shafts and cranks, pneumatic and hydraulic cylinders, valve guides, compressed air equipment, wheel cylinders, brake control cylinders, pipes and tubes, and many other applications in the automotive and aerospace industries, as well as hydraulic systems and heat exchangers.

Technical specifications


Attributes
Logistic Weight70,5 g
Wiresteel
Grain120
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
  • Usually arrives within 14 working days