OSBORN 9828036316 NOVOFLEX-B HONING TOOL SIC 180 GRIT D15.5


Novoflex-B® honing and deburring tool, abrasive filament

References
osborn:9828-036.316
rubix:387A5149
manufacturer :9828036316
ean:4013349529053
brand logo
brand logo
Technical specifications
Wiresteel
Grain80
See all Specifications

Product details : OSBORN 9828036316 NOVOFLEX-B HONING TOOL SIC 180 GRIT D15.5


Novoflex-B honing tool, high-end quality, for internal finishing.

Strengths

Flexible, self-centring honing tool
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles

Applications

Motor cylinders, piston rods, boreholes on shafts and cranks, pneumatic and hydraulic cylinders, valve guides, compressed air equipment, wheel cylinders, brake control cylinders, pipes and tubes, and many other applications in the automotive and aerospace industries, as well as hydraulic systems and heat exchangers.

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x28x226 mm
Logistic Weight49,64 g
Wiresteel
Grain80
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
  • Usually arrives within 14 working days