KLINGSPOR 342856 NPA400 NON-WOVEN HAND PAD 152 X 229 MM FINE PK20
NPA 400 Abrasive Hand pad, non-woven web
See technical informationReferences
Klingspor:342856
Rubix:416A3622
EAN:4014855340019

Product details : KLINGSPOR 342856 NPA400 NON-WOVEN HAND PAD 152 X 229 MM FINE PK20
NPA 400 non-woven web sheet, 152 x 229 mm fine aluminium oxide
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 229 mm |
| Grain | 180 |
| Application | metals |
| Type | non-woven web hand pad (waterproof) |
| Backing material | non-woven web (fleece) |
Show UNSPSC/ECL@SS
£ 22.38 excl. VAT
/ Each
£ 26.86 incl. VAT
- Usually arrives within 14 working days