FESTO 8158798 PUSH-IN L-CONNECTOR NPQE-L-Q8-E-F1A-P10
Push-In L-Connector
See technical informationSee documentsReferences
Festo:NPQE-L-Q8-E-F1A-P10
Rubix:263A6770
Manufacturer :8158798




Technical specifications
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : FESTO 8158798 PUSH-IN L-CONNECTOR NPQE-L-Q8-E-F1A-P10
NPQE-L-Q8-E-F1A-P10 L-PLUG-IN COUPLING
Technical specifications
Attributes
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 8 mm |
| Profile | npqe |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
| Type | push-in l-coupling (l plug-in coupling) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Delivery usually within ( 2 ) days