References
Facom:NS.28LA
Rubix:1240220
EAN:3148516555847



Product details : FACOM SOCKET NS.28LA
NS.LA - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 389 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x45x45 mm |
| Package weight | 389 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 78 mm |
| Square | 28 mm |
| Diameter (inch) | 1/2 in. '' |
Show UNSPSC/ECL@SS
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
- Delivery usually within ( 14 ) days
